This item is Discontinued.

Akro-Mils Steel Bin Shelving, 36" W x 74" H x 12" D, 8 Shelves, Red AWS183630868R

Steel Bin Shelving, 36" W x 74" H x 12" D, 8 Shelves, Red (Discontinued)

  • Mfr # AWS183630868R
  • Zoro # G2238078
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS183630868R
Zoro #
G2238078
UPC #
032903000788
Country of Origin
China

Dimensions

Overall Width
36"
Overall Depth
12"
Overall Height
74"
Shelf Width
36"
Bin Depth
17-5/8"
Bin Width
6-5/8"

Details

Color
Red
Number of Shelves
8
Load Capacity
2000 lb.
Material
Steel
Item
Bin Shelving
Bin Color
Red
Includes
(40) 40J877
Finish
Chrome
For Use With
Akrodrawers

Description

Bin Shelving, Bin Style Shelf Bin, Bin Height 8 in, Bin Depth 17 5/8 in, Bin Color Red, Chrome, Bin Width 6 5/8 in, Includes (40) 40J877, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.