This item is Discontinued.

Akro-Mils Steel Bin Shelving, 36" W x 79" H x 18" D, 13 Shelves, Gray AS1879128SC

Steel Bin Shelving, 36" W x 79" H x 18" D, 13 Shelves, Gray (Discontinued)

  • Mfr # AS1879128SC
  • Zoro # G5021791
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS1879128SC
Zoro #
G5021791
UPC #
032903016222
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Height
79"
Overall Depth
18"
Bin Depth
17-7/8"
Bin Width
4-1/8"

Details

Number of Shelves
13
Color
Gray
Material
Steel
Item
Bin Shelving
Load Capacity
7150 lb.
Includes
Mfr. No. 30128SCLAR Bins
Bin Color
Clear
Finish
Powder Coated

Description

Bin Shelving, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 4 in, Bin Depth 17 7/8 in, Bin Color Clear, Powder Coated, Bin Width 4 1/8 in, Includes Mfr. No. 30128SCLAR Bins, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.