This item is Discontinued.

Akro-Mils Steel Bin Shelving, 36" W x 79" H x 18" D, 13 Shelves, Gray AS1879158Y

Steel Bin Shelving, 36" W x 79" H x 18" D, 13 Shelves, Gray (Discontinued)

  • Mfr # AS1879158Y
  • Zoro # G2110991
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS1879158Y
Zoro #
G2110991
UPC #
032903013719
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Height
79"
Overall Depth
18"
Bin Width
8-3/8"
Bin Depth
17-7/8"

Details

Number of Shelves
13
Color
Gray
Material
Steel
Item
Bin Shelving
Load Capacity
3000 lb.
Includes
Mfr. No. 30158YELLO Bins
Bin Color
Yellow

Description

Bin Shelving, Bin Style Shelf Bin, Bin Material Plastic, Bin Height 4 in, Bin Depth 17 7/8 in, Bin Color Yellow, Bin Width 8 3/8 in, Includes Mfr. No. 30158YELLO Bins, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.