Steel Bin Shelving Kit, 11 Shelves, Gray/Yellow (Discontinued)
- Mfr # AS1279312Y
- Zoro # G5256240
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AS1279312Y
Zoro #
G5256240
UPC #
032903032932
Country of Origin
United States
Dimensions
Height
79 in
Depth
12"
Width
36 in
Details
Number of Shelves
11
Color
Gray/Yellow
Material
Steel
Item
Bin Shelving Kit
Includes
(10) Bins: 33" Length, 12" Width, 5" Height
Finish
Powder Coated
Gauge
22 ga
Description
Steel Shelving,12x36x79,W/10 Bins,Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.