Steel Bin Shelving Kit, 11 Shelves, Gray/Yellow
Mfr # AS1879318Y
Zoro # G5256058
product price: $1,236.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Number of Shelves
11
Color
Gray/Yellow
Material
Steel
Includes
(10) Bins: 33" Length, 18" Width, 5" Height
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS1879318Y
Zoro #
G5256058
UPC #
032903013771
Country of Origin
United States
Dimensions
Height
79 in
Depth
18 in
Width
36 in
Details
Number of Shelves
11
Color
Gray/Yellow
Material
Steel
Item
Bin Shelving Kit
Includes
(10) Bins: 33" Length, 18" Width, 5" Height
Finish
Powder Coated
Gauge
22 ga
Description
Steel Shelving,18x36x79,W/10 Bins,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.