Zoro Homepage

Steel Bin Shelving Kit, 13 Shelves, Gray/Red

  • Mfr # AS1279130R

  • Zoro # G5256286


product price: $970.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Shelves
13
Color
Gray/Red
Material
Steel
Finish
Powder Coated
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS1279130R
Zoro #
G5256286
UPC #
032903025446
Country of Origin
United States

Dimensions

Width
36 in
Depth
12 in
Height
79 in

Details

Number of Shelves
13
Color
Gray/Red
Material
Steel
Item
Bin Shelving Kit
Finish
Powder Coated
Includes
(60) Bins: 11-5/8" Length, 6-5/8" Width, 4" Height
Gauge
22 ga

Description

Steel Shelving,12x36x79,W/60 Bins,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.