Steel Bin Shelving Kit, 13 Shelves, Gray/Red
Mfr # AS1879138R
Zoro # G5256091
product price: $1,331.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Number of Shelves
13
Color
Gray/Red
Material
Steel
Height
79 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS1879138R
Zoro #
G5256091
UPC #
032903025637
Country of Origin
United States
Dimensions
Height
79 in
Depth
18 in
Width
36 in
Details
Number of Shelves
13
Color
Gray/Red
Material
Steel
Item
Bin Shelving Kit
Finish
Powder Coated
Includes
(60) Bins: 17-7/8" Length, 6-5/8" Width, 4" Height
Gauge
22 ga
Description
Steel Shelving,18x36x79,W/60 Bins,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.