Steel Bin Shelving Kit, 13 Shelves, Gray/White (Discontinued)
- Mfr # AS1879138W
- Zoro # G5256085
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AS1879138W
Zoro #
G5256085
UPC #
032903013740
Country of Origin
United States
Dimensions
Depth
18 in
Height
79 in
Width
36 in
Details
Number of Shelves
13
Color
Gray/White
Material
Steel
Item
Bin Shelving Kit
Finish
Powder Coated
Description
Steel Shelving,18x36x79,W/60 Bins,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.