Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bin Shelving Unit, 13 Shelves, Gray

  • Mfr # ASC1879118GRY

  • Zoro # G5255787


product price: $1,773.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Shelves
13
Color
Gray
Material
Steel
Width
36 in
Height
79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASC1879118GRY
Zoro #
G5255787
UPC #
032903002621
Country of Origin
United States

Dimensions

Width
36 in
Height
79 in
Depth
18 in

Details

Number of Shelves
13
Color
Gray
Material
Steel
Item
Bin Shelving Unit
Finish
Powder Coated

Description

Steel Shelving,36 Drawers,18x36x79,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.