Zoro Homepage

Steel Bin Shelving Unit, 13 Shelves, Gray/Blue

  • Mfr # AS1279130B

  • Zoro # G5256301


product price: $904.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Shelves
13
Color
Gray/Blue
Material
Steel
Width
36 in
Height
79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS1279130B
Zoro #
G5256301
UPC #
032903025439
Country of Origin
United States

Dimensions

Width
36 in
Height
79 in
Depth
12 in

Details

Number of Shelves
13
Color
Gray/Blue
Material
Steel
Item
Bin Shelving Unit
Includes
(60) Bins: 11-5/8" Length, 6-5/8" Width, 4" Height
Finish
Powder Coated
Gauge
22 ga

Description

Steel Shelving,12x36x79,W/60 Bins,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.