General Purpose Dolly, 1000lb, 30x18x4-1/8 (Discontinued)
- Mfr # RD843SS1830
- Zoro # G5251541
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RD843SS1830
Zoro #
G5251541
UPC #
032903011241
Country of Origin
Unknown
Dimensions
Platform Length
30 in
Platform Height
4-1/8"
Platform Width
18 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
3 in
Details
Color
Gray
Load Capacity
1000 lb.
Item
Steel Dolly,18x30,Steel Casters
Platform Material
Steel
Caster Wheel Type
Swivel
Number of Caster Wheels
4
Platform Style
Solid, With Lip Down
Caster Wheel Material
Semi-Steel
Description
Steel Dolly,18x30,Steel Casters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.