Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC803624M26
Zoro #
G5257841
UPC #
032903006650
Country of Origin
United States
Dimensions
Platform Length
36"
Platform Width
24"
Details
Color
Gray
Item
Steel Dolly for Bin Cabinets,36x24
For Use With
Bin Cabinets
Platform Style
Solid
Load Capacity (Lb.)
1000 lb.
Platform Material
Steel
Description
Steel Dolly for Bin Cabinets,36x24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.