This item is Discontinued.

Akro-Mils Steel Double Sided Pick Rack, 39" W x 60-1/4" H x 36-3/4" D, 16 Shelves, Gray APRD18128G

Steel Double Sided Pick Rack, 39" W x 60-1/4" H x 36-3/4" D, 16 Shelves, Gray (Discontinued)

  • Mfr # APRD18128G
  • Zoro # G3454888
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APRD18128G
Zoro #
G3454888
UPC #
032903018271
Country of Origin
United States

Dimensions

Overall Height
60-1/4"
Overall Width
39"
Overall Depth
36-3/4"
Bin Depth
17-7/8"
Bin Width
4-1/8"
Shelf Width
35-5/8"
Shelf Depth
19-1/2"

Details

Item
Double Sided Pick Rack
Color
Gray
Number of Shelves
16
Number of Sides
2
Material
Steel
Load Capacity
1800 lb.
Finish
Powder Coated
Bin Color
Green
Includes
(132) 4-1/8"W x 4"H x 17-7/8"D Shelf Bins
Bin Style
Shelf Bin
No. of Shelves
16
Bin Type
Shelf Bin
Capacity per Shelf
100 lb.
Shelf Capacity
100 lb
Bin Material
Plastic
Total Number of Bins
132

Description

Double Sided Pick Rack, Bin Style Shelf Bin, Bin Material Plastic, Bin Height 6 in, Bin Depth 17 7/8 in, Bin Color Green, Powder Coated, Bin Width 4 1/8 in, Includes (132) 4 1/8 in W x 4 in H x 17 7/8 in D Shelf Bins, Overall Depth 36 3/4 in, Overall Height 60 1/4 in, Overall Width 39 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.