10 Bin Storage Rack, Wall Mount, Red Blue Bins
- Mfr # W5190
- Zoro # G523310980
product price:Â
$
41.99
/ea
Key Features
Color
Black, Red, Blue
Material
Steel
Load Capacity
60 lbs
Includes
6 Small Storage Bins, 4 Large Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5190
- Zoro #
- G523310980
- UPC #
- 39564551901
- Country of Origin
- China
- Color
- Black, Red, Blue
- Material
- Steel
- Item
- Storage Rack-Wall
- Load Capacity
- 60 lbs
- Includes
- 6 Small Storage Bins, 4 Large Storage Bins
Description
This storage rack is handy in the home, shop, office, or garage. Removable bins are easily accessible and convenient. The Steel mounting bracket is powder coated to resist corrosion and is mountable directly to wall studs with included screws and wall anchors. 6 red small bins measuring 2-5/16- by -2- by -4-1/4-Inch, 4 large blue bins measuring 3-5/8- by -3-13/16- by -6-3/8-Inch, storage rack dimensions: 23-1/2- by -9-1/2- by -9-1/2-Inch.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.