Shop AKRO-MILS
See all product information
Create Account
Steel Louvered Bench Rack, 18 in D x 32 in H x 16 in W, Gray
- Mfr # 98318GY
- Zoro # G9504171
product price:Â
$
956.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32 in
Overall Width
16 in
Overall Depth
18 in
Number of Bins
0
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98318GY
- Zoro #
- G9504171
- UPC #
- 032903800678
- Country of Origin
- United States
- Number of Bins
- 0
- Color
- Gray
- Load Capacity
- 200 lb
- Finish
- Powder Coated
- Material
- Steel
- Item
- Louvered Bench Rack
- For Use With
- AkroBins(R), InSight(TM) Bins
- Whole Unit Load Capacity
- 200 lb
- Louvered Rack Style
- Louvered Bench Rack
- For Maximum Number of Bins
- 0
- Compatible Brand and Series
- AkroBins, InSight Bins
- Number of Sides
- 2
- Shell Material
- Steel
- Wire Color
- Gray
Dimensions
- Overall Height
- 32 in
- Overall Width
- 16 in
- Overall Depth
- 18 in
- Width
- 18 1/2 in
- Depth
- 16"
Description
Louvered Bench Rack, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 18 in, Overall Height 32 in, Overall Width 16 in, 200 lb Whole Unit Load Capacity, Number of Sides 2, Gray, Powder Coated, Steel, Compatible Brand and Series AkroBins, InSight Bins, Louvered Bench Rack Louvered Rack Style
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.