This item is Discontinued.

Akro-Mils Steel Louvered Floor Rack, 35-3/4" W x 17" D x 75-1/8" H, Gray 30651230SC

Steel Louvered Floor Rack, 35-3/4" W x 17" D x 75-1/8" H, Gray (Discontinued)

  • Mfr # 30651230SC
  • Zoro # G5015577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30651230SC
Zoro #
G5015577
UPC #
032903015621
Country of Origin
Unknown

Dimensions

Overall Height
75 1/8 in
Overall Width
35 3/4 in
Overall Depth
17 in
Bin Depth
10 7/8 in
Bin Width
5 1/2 in

Details

Color
Gray
Load Capacity
1000 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Floor Rack
Bin Color
Clear
Includes
Mfr. No. 30230SCLAR Bins
For Use With
Mfr. No. 30230SCLAR

Description

Louvered Floor Rack, Bin Color Clear, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Overall Depth 17 in, Overall Height 75 1/8 in, Overall Width 35 3/4 in, Number of Sides 1, Gray, Powder Coated, Steel, Mfr. No. 30230SCLAR Bins

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.