This item is Discontinued.

Akro-Mils Steel Louvered Panel, 18" W x 6" D x 19" H, Gray 30618230SC

Steel Louvered Panel, 18" W x 6" D x 19" H, Gray (Discontinued)

  • Mfr # 30618230SC
  • Zoro # G5015491
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30618230SC
Zoro #
G5015491
UPC #
032903015423
Country of Origin
Unknown

Dimensions

Overall Height
19 in
Overall Width
18 in
Overall Depth
6 in
Bin Depth
10 7/8 in
Bin Width
5 1/2 in

Details

Color
Gray
Load Capacity
500 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Panel
Bin Color
Clear
For Use With
Mfr. No. 30230SCLAR
Includes
Mfr. No. 30230SCLAR H Bins

Description

Louvered Panel, Bin Color Clear, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Overall Depth 6 in, Overall Height 19 in, Overall Width 18 in, Number of Sides 1, Gray, Powder Coated, Steel, Mfr. No. 30230SCLAR H Bins

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.