This item is Discontinued.

Akro-Mils Steel Louvered Panel, 37-1/2" W x 1-3/4" D x 25-3/8" H, White 30536

Steel Louvered Panel, 37-1/2" W x 1-3/4" D x 25-3/8" H, White (Discontinued)

  • Mfr # 30536
  • Zoro # G2776417
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30536
Zoro #
G2776417
UPC #
032903007053
Country of Origin
United States

Dimensions

Overall Height
25 3/8 in
Overall Width
37 1/2 in
Overall Depth
1 3/4 in

Details

Color
White
Load Capacity
50 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Panel
Includes
Wall Mounting Bracket
For Use With
AkroBins(R)

Description

Louvered Panel, Overall Depth 1 3/4 in, Overall Height 25 3/8 in, Overall Width 37 1/2 in, Number of Sides 1, White, Powder Coated, Steel, Wall Mounting Bracket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.