This item is Discontinued.

Akro-Mils Steel Pick Rack, 36-3/4" W x 60-1/4" H x 12" D, 8 Shelves, Gray APRS182CRY

Steel Pick Rack, 36-3/4" W x 60-1/4" H x 12" D, 8 Shelves, Gray (Discontinued)

  • Mfr # APRS182CRY
  • Zoro # G3506505
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APRS182CRY
Zoro #
G3506505
UPC #
032903010855
Country of Origin
Unknown

Dimensions

Overall Width
36-3/4"
Overall Height
60-1/4"
Overall Depth
12"
Bin Depth
11-5/8"
Bin Width
8-3/8"

Details

Number of Shelves
8
Number of Sides
1
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
400 lb.
Includes
(32) 8-3/8"W x 4-5/8"H x 11-5/8"D AkroDrawer(R) Bins
Finish
Powder Coated
Bin Color
Clear
For Use With
Akrodrawers
No. of Shelves
8
Total Number of Bins
32
Bin Style
Drawer
Shelf Capacity
50 lb
Item - Bin Shelving
Pick Rack
Capacity per Shelf
50 lb.
Bin Type
Drawer
Bin Material
Polymer

Description

Pick Rack, Bin Style Drawer , Bin Material Polymer, Bin Height 4 5/8 in, Bin Depth 11 5/8 in, Bin Color Clear, Powder Coated, Bin Width 8 3/8 in, Includes (32) 8 3/8 in W x 4 5/8 in H x 11 5/8 in D AkroDrawer(R) Bins, Overall Depth 12 in, Overall Height 60 1/4 in, Overall Width 36 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.