This item is Discontinued.

Akro-Mils Steel Shelving, 12x36x79, W/40 Bins, Yellow AS1279080Y

Steel Shelving, 12x36x79, W/40 Bins, Yellow (Discontinued)

  • Mfr # AS1279080Y
  • Zoro # G5256371
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS1279080Y
Zoro #
G5256371
UPC #
032903014198
Country of Origin
United States

Dimensions

Height
79"
Width
36"
Depth
12"

Details

Item
Steel Shelving,12x36x79,W/40 Bins,Yellow
Finish
Powder Coated
Color
Gray Shelving Unit, Yellow Bins
Material
22 Gauge Steel
Number of Shelves
11
Includes
(40) Bins: 11-5/8" Length, 8-3/8" Width, 6" Height

Description

Steel Shelving,12x36x79,W/40 Bins,Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.