This item is Discontinued.

Akro-Mils Steel Shelving, 18x36x79, W/10 Bins, Gray AS187913018

Steel Shelving, 18x36x79, W/10 Bins, Gray (Discontinued)

  • Mfr # AS187913018
  • Zoro # G5256128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS187913018
Zoro #
G5256128
UPC #
032903002720
Country of Origin
Unknown

Dimensions

Depth
18"
Height
79"
Width
36"

Details

Item
Steel Shelving,18x36x79,W/10 Bins,Gray
Material
Steel
Number of Shelves
6
Color
Gray
Includes
(10) Bins: 17-1/2" Length, 16-1/2" Width, 12-1/2" Height

Description

Steel Shelving,18x36x79,W/10 Bins,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.