This item is Discontinued.

Akro-Mils Steel Single Sided Pick Rack, 36-3/4" W x 60-1/4" H x 18" D, 8 Shelves, Gray APRS18178B

Steel Single Sided Pick Rack, 36-3/4" W x 60-1/4" H x 18" D, 8 Shelves, Gray (Discontinued)

  • Mfr # APRS18178B
  • Zoro # G3453969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APRS18178B
Zoro #
G3453969
UPC #
032903017595
Country of Origin
United States

Dimensions

Overall Width
36-3/4"
Overall Height
60-1/4"
Overall Depth
18"
Bin Width
11-1/8"
Shelf Width
35-5/8"
Bin Depth
17-7/8"
Shelf Depth
19-1/2"

Details

Number of Shelves
8
Number of Sides
1
Color
Gray
Material
Steel
Item
Single Sided Pick Rack
Load Capacity
900 lb.
Bin Color
Blue
Includes
(24) 11-1/8"W x 4"H x 17-7/8"D Shelf Bins
Finish
Powder Coated
Capacity per Shelf
100 lb.
Bin Type
Shelf Bin
Bin Material
Plastic
Total Number of Bins
24
Shelf Capacity
100 lb
Bin Style
Shelf Bin
No. of Shelves
8

Description

Single Sided Pick Rack, Bin Style Shelf Bin, Bin Material Plastic, Bin Height 4 in, Bin Depth 17 7/8 in, Bin Color Blue, Powder Coated, Bin Width 11 1/8 in, Includes (24) 11 1/8 in W x 4 in H x 17 7/8 in D Shelf Bins, Overall Depth 18 in, Overall Height 60 1/4 in, Overall Width 36 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.