This item is Discontinued.

Akro-Mils Putty Steel Stand, 35 in W, 8 in H AD3511BSP

Putty Steel Stand, 35 in W, 8 in H (Discontinued)

  • Mfr # AD3511BSP
  • Zoro # G8373784
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD3511BSP
Zoro #
G8373784
UPC #
032903028812
Country of Origin
Unknown

Dimensions

Height
8 in
Width
35 in
Depth
11 in

Details

Color
Putty
Material
Steel
Item
Stand
Finish
Powder Coated Paint
Load Capacity
200 lb.
Includes
Assembly Hardware

Description

Stand, Color Putty, Finish Powder Coated Paint, Load Capacity 200 lb., Material Steel, Includes Assembly Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.