Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD3517BSP
Zoro #
G8165044
UPC #
032903028829
Country of Origin
Unknown
Dimensions
Height
8 in
Width
17 in
Details
Color
Putty
Material
Steel
Item
Stand
Finish
Powder Coated Paint
Includes
Assembly Hardware
Load Capacity
200 lb.
Description
Stand, Color Putty, Finish Powder Coated Paint, Load Capacity 200 lb., Material Steel, Includes Assembly Hardware
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.