This item is Discontinued.

Akro-Mils Steel Steel Shelving, 12x36x79, W/32 Bins, Clear, 11 Shelves, Gray/Clear AS1279010SC

Steel Steel Shelving, 12x36x79, W/32 Bins, Clear, 11 Shelves, Gray/Clear (Discontinued)

  • Mfr # AS1279010SC
  • Zoro # G5256441
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS1279010SC
Zoro #
G5256441
UPC #
032903032925
Country of Origin
United States

Dimensions

Depth
12"
Width
36"
Height
79"

Details

Number of Shelves
11
Color
Gray/Clear
Material
Steel
Item
Steel Shelving,12x36x79,W/32 Bins,Clear
Finish
Powder Coated

Description

Steel Shelving,12x36x79,W/32 Bins,Clear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.