Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green

  • Mfr # AWS143630240G

  • Zoro # G3336947


product price:  $654.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Number of Shelves
4
Color
Silver/Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS143630240G
Zoro #
G3336947
UPC #
032903027839
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Bin Width
8 1/4 in
Bin Depth
14 3/4 in
Height
74 in
Depth
14"
Width
36 in
Bin Height
7 in
Bin HxWxD
(36) 7 in x 8 1/4 in x 14 3/4 in

Details

Number of Shelves
4
Color
Silver/Green
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Standards
NSF
Finish
Chrome
Includes
30240
Bin Color
Gray
ESD Conductive
No
Assembled/Unassembled
Unassembled
Frame Material
Steel
Number of Bins
36
Frame Color
Silver
Mobility
Stationary
Shelf Material
Steel
Includes Bins
Yes
Number of Usable Sides
1
Shelf Finish
Chrome
Load Capacity per Shelf
500 lb
Whole Unit Load Capacity
2,000 lb
Assembled
Unassembled
Bin Front Type
Open

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polymer, (36) 7 in x 8 1/4 in x 14 3/4 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 14 3/4 in, Bin Color Gray, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes 30240, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Bins 36, Number of Shelves 4, Number of Usable Sides 1, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.