Shop VEVOR
See all product information
Create Account
Storage Shelves 5 Tier Adjustable Heavy Duty Garage Shelving Units 3000lbs
- Mfr # 448JA98TV0
- Zoro # G623372147
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
3,000 lbs (1,361 kg)
Overall Height
72 in
Length (In.)
24 in
Capacity per Shelf
600 lbs (272 kg)
Overall Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448JA98TV0
- Zoro #
- G623372147
- UPC #
- 197988647423
- Country of Origin
- China
- Load Capacity
- 3,000 lbs (1,361 kg)
- Capacity per Shelf
- 600 lbs (272 kg)
- Material
- SPCC + Powder Coated
- Item
- Industrial Metal Wire Shelves
Dimensions
- Overall Height
- 72 in
- Length (In.)
- 24 in
- Overall Width
- 48 in
Description
VEVOR Storage Shelves, 3000 lbs, 5 Tier Heavy Duty Garage Shelving, 24" D x 48" W x 72" H Adjustable Metal Shelves for Industrial Shelving Unit Utility Shelf, for Kitchen, Warehouse, Basement, Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.