Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Red

  • Mfr # AWS183630128R

  • Zoro # G3443548


product price:  $1,347.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
12
Color
Silver/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWS183630128R
Zoro #
G3443548
UPC #
032903027556
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Bin Depth
17 7/8 in
Bin Width
4 1/8 in
Depth
18"
Width
36 in
Height
74 in
Bin Height
4 in
Bin HxWxD
(96) 4 in x 4 1/8 in x 17 7/8 in

Details

Number of Shelves
12
Color
Silver/Red
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Finish
Chrome
Bin Color
Red
Standards
NSF
Includes
30128
Assembled/Unassembled
Unassembled
ESD Conductive
No
Shelf Material
Steel
Mobility
Stationary
Frame Material
Steel
Frame Color
Silver
Number of Bins
96
Load Capacity per Shelf
160 lb
Bin Front Type
Open
Assembled
Unassembled
Whole Unit Load Capacity
2,000 lb
Shelf Finish
Chrome
Includes Bins
Yes
Number of Usable Sides
1

Description

Bin Shelving, Bin Style Shelf, Bin Material Polymer, (96) 4 in x 4 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 4 1/8 in, Includes 30128, Load Capacity per Shelf 160 lb, Mobility Stationary, Number of Bins 96, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.