This item is Discontinued.

Akro-Mils Steel Wire Bin Shelving, 36" W x 74" H x 14" D, 12 Shelves AWS143636442B

Steel Wire Bin Shelving, 36" W x 74" H x 14" D, 12 Shelves (Discontinued)

  • Mfr # AWS143636442B
  • Zoro # G3331085
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS143636442B
Zoro #
G3331085
UPC #
032903028485
Country of Origin
China

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
14"
Bin Depth
11-5/8"
Bin Width
4-1/4"

Details

Number of Shelves
12
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Bin Color
Blue/Orange
Finish
Chrome
Standards
NSF
Includes
Mfr. No. 36442BLUE Bins

Description

Bin Shelving, Bin Style Shelf Bin, Bin Height 4 in, Bin Depth 11 5/8 in, Bin Color Blue/Orange, NSF, Chrome, Bin Width 4 1/4 in, Includes Mfr. No. 36442BLUE Bins, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.