This item is Discontinued.

Akro-Mils Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 5 Shelves, Silver AWS183630270S

Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 5 Shelves, Silver (Discontinued)

  • Mfr # AWS183630270S
  • Zoro # G3506085
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS183630270S
Zoro #
G3506085
UPC #
032903025361
Country of Origin
China

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
18"
Bin Depth
18"
Bin Width
16-1/2"

Details

Number of Shelves
5
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Finish
Chrome
Includes
Mfr. No. 30270STONE Bins
Standards
NSF
Bin Color
Stone

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polymer, Bin Height 11 in, Bin Depth 18 in, Bin Color Stone, NSF, Chrome, Bin Width 16 1/2 in, Includes Mfr. No. 30270STONE Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.