This item is Discontinued.

Akro-Mils Steel Wire Bin Shelving, 36" W x 74" H x 24" D, 6 Shelves, Silver AWS24360287SC

Steel Wire Bin Shelving, 36" W x 74" H x 24" D, 6 Shelves, Silver (Discontinued)

  • Mfr # AWS24360287SC
  • Zoro # G5021317
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS24360287SC
Zoro #
G5021317
UPC #
032903015782
Country of Origin
China

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
24"
Bin Depth
23-7/8"
Bin Width
11"

Details

Number of Shelves
6
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2000 lb.
Finish
Chrome
Standards
NSF
Bin Color
Clear
Includes
Mfr. No. 30287SCLAR Bins

Description

Bin Shelving, Bin Style Giant Hopper, Bin Material Polymer, Bin Height 10 in, Bin Depth 23 7/8 in, Bin Color Clear, NSF, Chrome, Bin Width 11 in, Includes Mfr. No. 30287SCLAR Bins, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.