Zoro Homepage

Storage Bin, Plastic, Blue, 10 in H, 11 in W, 23 7/8 in L

  • Mfr # 30287BLUE

  • Zoro # G3172714


product price: $20.59
/ea

Key Features

Overall L x W x H
23 7/8 in L x 11 in W x 10 in H
Load Capacity
150 lb
Material
Plastic
Stackable
Yes
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30287BLUE
Zoro #
G3172714
UPC #
032903027112
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 11 in W x 10 in H
Overall Length
23 7/8 in
Overall Width
11 in
Overall Height
10 in
Inside Height
9 1/8 in
Inside Length
20 3/4 in
Inside Width
9 in
Width
11 in
Height
10 in
Outside Height
10 in
Outside Length
23 7/8 in
Length
23 7/8 in
Outside Width
11 in
Hopper Height
9 1/8 in

Details

Color
Blue
Load Capacity
150 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
1.15 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40287, 41287
Includes
Label Area on Front of Bin, Handle, Label Holder
Stacking Capacity
150 lb
Hangable
No
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
300 lb
Use Divider No.
41287, Mfr. No. 40287
Hopper Bin Item
Hopper Bin
No. of Divider Slots Long
3
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
3
Includes Handle
Handle Included
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
2
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30287BLUE Storage Bin is a robust and sizeable storage solution. It boasts an overall length of 23 7/8 in, width of 11 in, and height of 10 in. The inside dimensions are also generous with a length of 20 3/4 in, width of 9 in, and height standing at a substantial 9 1/8 inches. These measurements make it suitable for storing numerous items while maintaining its stationary position.
This bin is constructed from durable plastic material that can hold up to the demands of regular use. Its design includes three divider slots which allow you to organize your contents effectively according to your needs. The bin's blue color offers visual appeal while adding an element of organization through color-coding possibilities.
With stackability as one major feature, this storage bin has been built to withstand load capacities up to150 lb per unit when stacking. This makes it adequate for businesses looking for space-saving solutions without compromising on capacity or durability. For added convenience, the front part features a label area including a handle and label holder designed to facilitate easy identification and handling.
Additionally, this item is compatible with Mfr No:40287 &41287 models providing flexibility for those already using these products or planning on purchasing them together for their business requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.