Zoro Homepage

Storage Bin, Plastic, Blue, 10 in H, 11 in W, 29 7/8 in L

  • Mfr # 30292BLUE

  • Zoro # G2513357


product price: $28.79
/ea

Key Features

Overall L x W x H
29 7/8 in L x 11 in W x 10 in H
Load Capacity
150 lb
Material
Plastic
Stackable
Yes
Overall Length
29 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30292BLUE
Zoro #
G2513357
UPC #
032903027310
Country of Origin
United States

Dimensions

Overall L x W x H
29 7/8 in L x 11 in W x 10 in H
Overall Length
29 7/8 in
Overall Width
11 in
Overall Height
10 in
Inside Height
9 1/8 in
Inside Width
9 in
Inside Length
26 3/4 in
Outside Width
11 in
Height
10 in
Length
29 7/8 in
Outside Length
29 7/8 in
Outside Height
10 in
Width
11 in
Hopper Height
9 1/8 in

Details

Color
Blue
Load Capacity
150 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
1.29 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40292, 41287
Includes
Label Area on Front of Bin, Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
Hangable
No
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
300 lb
Hopper Bin Item
Hopper Bin
Use Divider No.
41287, Mfr. No. 40292
No. of Divider Slots Long
3
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Includes Handle
Handle Included
Number of Short Divider Slots
2
Number of Long Divider Slots
3
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30292BLUE Storage Bin is a generously sized storage solution designed to accommodate your needs. With an inside length of 26 3/4 inches, an inside width of 9 inches, and an overall height of 10 inches, this bin provides ample space for storing various items. The overall dimensions are 29 7/8 in L x 11 in W x 10 in H which allows the bin to be easily placed in different locations without taking up too much room. Additionally, it has a volume capacity of 1.29 cubic feet making it suitable for holding larger quantities.
Crafted from durable plastic material, this blue storage bin offers robustness and longevity that can withstand a load capacity up to150 lb. It features three divider slots which help you organize your items more efficiently within the same unit. Furthermore, the stationary nature ensures stability while its stackable design enables efficient use of vertical space if multiple bins are used together.
This item also includes useful additions such as a label area on the front of the bin and a handle that aids with mobility when needed. The included label holder assists with categorization and quick identification of stored contents enhancing operational efficiency. This model is compatible with Manufacturer No's:40292 &41287 products offering flexibility for those who already own these models or plan to purchase them.
Please note that although this product does not have hangable capabilities or ESD conductivity properties, its other attributes make it adequate for various generic uses where these specific features are not required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.