Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Blue, 11 in H, 16 1/2 in W, 29 7/8 in L

  • Mfr # 30293BLUE

  • Zoro # G3350742


product price: $42.00
/ea

Key Features

Overall L x W x H
29 7/8 in L x 16 1/2 in W x 11 in H
Load Capacity
150 lb
Material
Plastic
Stackable
Yes
Overall Length
29 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30293BLUE
Zoro #
G3350742
UPC #
032903027419
Country of Origin
United States

Dimensions

Overall L x W x H
29 7/8 in L x 16 1/2 in W x 11 in H
Overall Length
29 7/8 in
Overall Width
16 1/2 in
Overall Height
11 in
Inside Height
10 1/8 in
Inside Width
14 3/8 in
Inside Length
26 3/4 in
Height
11 in
Outside Height
11 in
Width
16 1/2 in
Outside Width
16 1/2 in
Length
29 7/8 in
Outside Length
29 7/8 in
Hopper Height
10 1/8 in

Details

Color
Blue
Load Capacity
150 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
2.29 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40292, 41288
Includes
Label Area on Front of Bin, Handle, Label Holder
Stacking Capacity
150 lb
Hangable
No
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
300 lb
Use Divider No.
41288, Mfr. No. 40292
Hopper Bin Item
Hopper Bin
Hopper Style
Una Sola Cara
No. of Divider Slots Long
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Includes Handle
Handle Included
Number of Long Divider Slots
3
Number of Short Divider Slots
2
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30293BLUE Storage Bin is a substantial storage solution, designed to accommodate various items within its ample dimensions. With an inside length of 26 3/4 inches, width of 14 3/8 inches and height of 10 1/8 inches, it provides considerable space for your storage needs. The overall measurements of the bin are equally generous at a length of 29 7/8 inches, width of16 1/2 inches and height of11 inches. This stationary bin has been built to support a load capacity up to150 lb, ensuring it can handle substantial weight.
Constructed from durable plastic material in an eye-catching blue color, this storage bin is both sturdy and visually appealing. It features three divider slots allowing segregation within the bin for better organization. Moreover, it includes a label area on the front along with a label holder which simplifies identification process and enhances efficiency in locating stored items.
This stackable storage bin is suitable for use with Manufacturer Number:40292 and41288. Its stacking capacity stands at150 lb making it adequate for optimizing space when used in multiples without compromising stability or durability. Despite being stationary by design, this item incorporates a handle that aids in maneuverability when needed while maintaining its robust form factor intact. Please note that this product does not possess ESD Conductive properties nor hangable feature but offers solid performance as a standing unit with volume capacity set at2.29 cubic feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.