Zoro Homepage

Storage Bin, Plastic, Blue, 7 in H, 8 1/4 in W, 23 7/8 in L

  • Mfr # 30284BLUE

  • Zoro # G3585574


product price: $28.00
/ea

Key Features

Overall L x W x H
23 7/8 in L x 8 1/4 in W x 7 in H
Load Capacity
200 lb
Material
Plastic
Stackable
Yes
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30284BLUE
Zoro #
G3585574
UPC #
032903009101
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 8 1/4 in W x 7 in H
Overall Length
23 7/8 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Width
6 3/8 in
Inside Length
20 7/8 in
Inside Height
6 1/8 in
Width
8 1/4 in
Height
7 in
Outside Height
7 in
Outside Length
23 7/8 in
Outside Width
8 1/4 in
Length
23 7/8 in
Hopper Height
6 1/8 in

Details

Color
Blue
Load Capacity
200 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
0.47 cu ft
ESD Conductive
No
For Use With
Mfr. No. 41284, 40286
Includes
Molded-In Label Area, Handle, Label Holder
Stacking Capacity
150 lb
Hangable
No
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
200 lb
No. of Divider Slots Long
1
Use Divider No.
40286, Mfr. No. 41284
Hopper Style
Una Sola Cara
Hopper Bin Item
Hopper Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Includes Handle
Handle Included
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
1
Number of Short Divider Slots
2
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30284BLUE Storage Bin is a robust storage solution with substantial dimensions. With an overall length of 23 7/8 in, width of 8 1/4 in, and height of 7 in, it provides ample space for storing various items. The inside measurements are equally generous: a length of 20 7/8 in, width of 6 3/8 in, and height of 6-1/8 inches further contribute to its considerable volume capacity of .47 cubic feet.
Crafted from durable plastic material, this blue storage bin is built to withstand significant weight. It boasts a load capacity up to an impressive maximum limit of 200 lbs and has the ability to stack up to a weight limit reaching as high as150 lbs. This feature makes it suitable for businesses looking for efficient use of space without compromising on strength or durability.
This stationary storage bin is designed with convenience features including a molded-in label area and handle. It also includes one divider slot that offers organizational flexibility within the unit itself. Additionally, it comes equipped with a label holder enhancing its usability by allowing easy identification and categorization. Although not hangable nor ESD conductive, the product's compatibility extends towards Mfr No.'s like:41284 &40286 making it versatile for different use cases.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.