Zoro Homepage

Storage Bin, Plastic, Clear, 10 in H, 11 in W, 23 7/8 in L

  • Mfr # 30287SCLAR

  • Zoro # G5015114


product price: $29.65
/ea

Key Features

Overall L x W x H
23 7/8 in L x 11 in W x 10 in H
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30287SCLAR
Zoro #
G5015114
UPC #
032903015201
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 11 in W x 10 in H
Overall Length
23 7/8 in
Overall Width
11 in
Overall Height
10 in
Inside Width
9 in
Inside Length
20 3/4 in
Inside Height
9 1/8 in
Outside Height
10 in
Length
23 7/8 in
Outside Length
23 7/8 in
Height
10 in
Outside Width
11 in
Width
11 in
Hopper Height
9 1/8 in

Details

Color
Clear
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
1.15 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40287, 41287
Stacking Capacity
150 lb
Includes
Label Area on Front of Bin, Handle, Label Holder
Mobility
Stationary
Hangable
No
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
300 lb
Use Divider No.
41287, Mfr. No. 40287
Hopper Bin Item
Hopper Bin
No. of Divider Slots Long
3
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Includes Handle
Handle Included
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Number of Short Divider Slots
2
Number of Long Divider Slots
3
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30287SCLAR Storage Bin is a robust and sizeable storage solution. With an inside length of 20 3/4 in, width of 9 in, and height of 9 1/8 in, it provides ample space for storing various items. The overall dimensions are equally impressive with a length of 23 7/8 in, width of 11 in, and height of ten inches. This bin has been designed to be stationary which makes it suitable for places where constant movement isn't required.
Constructed from durable plastic material, this clear storage bin offers visibility into your stored contents without the need to open or move the bin around. It comes with three divider slots allowing you to organize your items more effectively within its spacious interior that boasts a volume capacity of up to 1.15 cubic feet.
This AKRO-MILS product is not only stackable but also capable of holding up to a substantial load capacity; it can comfortably handle weights up to as much as 300 lb while maintaining its stacking capacity at around half that weight limit (150lb). It includes beneficial features such as a label area on the front side and a handle for ease-of-use when handling or moving the bin around. Additionally, this item is compatible with Mfr numbers: No.40287 & No.41287 providing added versatility if needed.
In conclusion, whether you're looking for an efficient way to store tools or materials within your business premises or just needing extra space for miscellaneous items at home – this sturdy yet transparent storage container could be an adequate choice worth considering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.