Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Clear, 11 in H, 16 1/2 in W, 23 7/8 in L

  • Mfr # 30288SCLAR

  • Zoro # G5015096


product price: $37.45
/ea

Key Features

Overall L x W x H
23 7/8 in L x 16 1/2 in W x 11 in H
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30288SCLAR
Zoro #
G5015096
UPC #
032903015188
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 16 1/2 in W x 11 in H
Overall Length
23 7/8 in
Overall Width
16 1/2 in
Overall Height
11 in
Inside Height
10 1/8 in
Inside Length
20 3/4 in
Inside Width
14 3/8 in
Width
16 1/2 in
Outside Width
16 1/2 in
Length
23 7/8 in
Outside Length
23 7/8 in
Outside Height
11 in
Height
11 in
Hopper Height
10 1/8 in

Details

Color
Clear
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
1.77 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40287, 41288
Includes
Label Area on Front of Bin, Handle, Label Holder
Stacking Capacity
150 lb
Hangable
No
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
300 lb
Hopper Style
Una Sola Cara
Use Divider No.
41288, Mfr. No. 40287
Hopper Bin Item
Hopper Bin
No. of Divider Slots Long
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
2
Number of Long Divider Slots
3
Includes Dividers
Dividers Not Included
Includes Handle
Handle Included
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30288SCLAR Storage Bin provides ample storage space with an inside length of 20 3/4 in, width of 14 3/8 in, and a height of 10 1/8 in. This sizable bin is designed to be stationary with an overall measurement of L x W x H: 23 7/8 in L x16.5in W x11in H. It has a volume capacity of up to1.77 cu ft and can support a load capacity up to300 lb while its stacking capacity reaches150 lb.
Crafted from durable plastic material, this clear storage bin offers visibility for easy identification of contents without the need for opening it. It features three divider slots that help organize items effectively within the bin. Additionally, it includes a label area on the front side along with a handle and label holder which aids in handling and categorizing stored items.
This stackable model is compatible specifically with Mfr.No40287and41288 units allowing you to maximize your storage efficiency by stacking multiple bins vertically securely. Despite being non-hangable and not ESD conductive, this item stands out as reliable for general storage needs given its robust construction, substantial size dimensions, and practical features such as labeling capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.