Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Clear, 11 in H, 16 1/2 in W, 29 7/8 in L

  • Mfr # 30293SCLAR

  • Zoro # G5015141


product price: $42.19
/ea

Key Features

Overall L x W x H
29 7/8 in L x 16 1/2 in W x 11 in H
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Overall Length
29 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30293SCLAR
Zoro #
G5015141
UPC #
032903015089
Country of Origin
United States

Dimensions

Overall L x W x H
29 7/8 in L x 16 1/2 in W x 11 in H
Overall Length
29 7/8 in
Overall Width
16 1/2 in
Overall Height
11 in
Inside Height
10 1/8 in
Inside Width
14 3/8 in
Inside Length
26 3/4 in
Outside Height
11 in
Height
11 in
Outside Width
16 1/2 in
Width
16 1/2 in
Length
29 7/8 in
Outside Length
29 7/8 in
Hopper Height
10 1/8 in

Details

Color
Clear
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
2.29 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40292, 41288
Includes
Label Area on Front of Bin, Handle, Label Holder
Stacking Capacity
150 lb
Hangable
No
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
300 lb
Use Divider No.
41288, Mfr. No. 40292
Hopper Style
Una Sola Cara
No. of Divider Slots Long
3
Hopper Bin Item
Hopper Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
3
Number of Short Divider Slots
2
Includes Label Holder
Label Holder Included
Includes Handle
Handle Included
Includes Dividers
Dividers Not Included
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30293SCLAR Storage Bin is a sizable storage solution, with an inside height of 10 1/8 in, width of 14 3/8 in and length of 26 3/4 in. The overall dimensions are even more generous at an impressive length of 29 7/8 in, width of a substantial161⁄2 inches and height measuring up to be11inches. With such measurements, this bin provides ample space for storing various items while still maintaining a compact design suitable for most workspaces.
Constructed from sturdy plastic material, the clear color allows users to easily view contents without needing to open or disturb the stored items. This storage bin features three divider slots that aid organization and efficient use of space within the container. It has been designed with stackable properties which allows it to support up to150 lb when stacked upon one another thereby increasing your storage capacity vertically without consuming additional floor space.
This stationary storage bin comes equipped with a label area on its front side along with handle and label holder which facilitates easy identification and transportation respectively. Its load capacity stands tall at300lb making it adequate for heavy-duty usage scenarios as well. The volume capacity is2.29 cu ft further reinforcing its spacious nature.
Please note that this item is compatible with Mfr No:40292 &41288 models specifically adding versatility to your existing inventory setup if you already own these said models.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.