Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Clear, 12 in H, 18 1/4 in W, 23 7/8 in L

  • Mfr # 30289SCLAR

  • Zoro # G5015123


product price: $51.89
/ea

Key Features

Overall L x W x H
23 7/8 in L x 18 1/4 in W x 12 in H
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30289SCLAR
Zoro #
G5015123
UPC #
032903014969
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 18 1/4 in W x 12 in H
Overall Length
23 7/8 in
Overall Width
18 1/4 in
Overall Height
12 in
Inside Length
20 3/4 in
Inside Width
16 in
Inside Height
11 1/8 in
Height
12 in
Width
18 1/4 in
Outside Length
23 7/8 in
Outside Height
12 in
Length
23 7/8 in
Outside Width
18 1/4 in
Hopper Height
11 1/8 in

Details

Color
Clear
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
2.18 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40289, 41289
Includes
Label Area on Front of Bin, Handle, Label Holder
Stacking Capacity
300 lb
Hangable
No
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
300 lb
Use Divider No.
41289, Mfr. No. 40289
No. of Divider Slots Long
3
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Bin Item
Hopper Bin
Includes Handle
Handle Included
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Number of Short Divider Slots
2
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30289SCLAR Storage Bin boasts generous dimensions, with an overall length of 23 7/8 in, a width of 18 1/4 in and height of 12 in. The internal measurements are also substantial, featuring an inside length of 20 3/4 in, a width of 16 in and a height of11-1/8 inches. This spacious storage bin has been designed to accommodate various items and materials, providing ample space for organization.
Made from durable plastic material that is built to last, this clear storage bin offers both functionality and durability. Its transparent design allows you to easily identify the contents without opening it or removing it from its position. It features three divider slots for better organization within the bin itself. Despite being stationary and not hangable, this robust bin can handle loads up to a maximum weight capacity of approximately300 lb., making it suitable for heavier items.
This storage bin comes equipped with user-friendly features such as a label area on the front side along with a handle for easy carrying or moving around when required. It also includes a label holder for quick identification purposes. This item is stackable which maximizes your utilization of vertical space while maintaining stability due to its stacking capacity reaching up to300 lb.. While this product does not possess ESD conductive properties, it is compatible with Mfr numbers:40289 &41289 enhancing its versatility further.
In conclusion, if you're seeking reliable storage solutions that offer ample space coupled with sturdy construction then the AKRO-MILS -30289 SCLAR Storage Bin could be what you need; offering practicality without compromising on strength or resilience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.