Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Clear, 12 in H, 18 3/8 in W, 29 1/4 in L

  • Mfr # 30290SCLAR

  • Zoro # G5039492


product price: $37.99
/ea

Key Features

Overall L x W x H
29 1/4 in L x 18 3/8 in W x 12 in H
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Overall Length
29 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30290SCLAR
Zoro #
G5039492
UPC #
032903015072
Country of Origin
United States

Dimensions

Overall L x W x H
29 1/4 in L x 18 3/8 in W x 12 in H
Overall Length
29 1/4 in
Overall Width
18 3/8 in
Overall Height
12 in
Inside Length
26 1/8 in
Inside Height
11 3/8 in
Inside Width
16 9/16 in
Outside Length
29 1/4 in
Width
18 3/8 in
Length
29 1/4 in
Outside Height
12 in
Height
12 in
Outside Width
18 3/8 in
Hopper Height
11 3/8 in

Details

Color
Clear
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
2.88 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40290
Includes
Label Area on Front of Bin, Handle, Label Holder
Stacking Capacity
150 lb
Hangable
No
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
300 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Bin Item
Hopper Bin
Use Divider No.
Mfr. No. 40290
Hopper Style
Una Sola Cara
No. of Divider Slots Long
3
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
3
Includes Handle
Handle Included
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30290SCLAR Storage Bin is a substantial storage solution, offering ample space with an inside length of 26 1/8 inches, an inside width of 16 9/16 inches and an inside height of 11 3/8 inches. Its overall dimensions are considerable at a length of 29 1/4 in L, width of 18 3/8 in W and height of12 in H. This bin has been designed to handle significant weight with a load capacity reaching up to300 lb and stacking capacity rated for150 lb.
Crafted from durable plastic material, the clear color allows users to easily identify contents within the bin without having to open it or remove items. It features three divider slots that offer organization options for your stored items. The bin also includes practical elements such as a label area on the front and a handle which facilitates handling.
This stationary storage bin is not hangable but its stackable design makes it suitable for optimizing space utilization in storage areas. It's compatible specifically with Mfr. No.40290 products from AKRO-MILS range.This item offers volume capacity measuring2.88 cu ft, providing generous room for storing various types of goods while maintaining orderliness within your workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.