Zoro Homepage

Storage Bin, Plastic, Clear, 6 in H, 12 3/8 in W, 20 in L

  • Mfr # 30280SCLAR

  • Zoro # G5039501


product price: $16.89
/ea

Key Features

Overall L x W x H
20 in L x 12 3/8 in W x 6 in H
Load Capacity
200 lb
Material
Plastic
Stackable
Yes
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30280SCLAR
Zoro #
G5039501
UPC #
032903001273
Country of Origin
United States

Dimensions

Overall L x W x H
20 in L x 12 3/8 in W x 6 in H
Overall Length
20 in
Overall Width
12 3/8 in
Overall Height
6 in
Inside Width
10 11/16 in
Inside Length
16 7/8 in
Inside Height
5 3/8 in
Outside Width
12 3/8 in
Length
20 in
Height
6 in
Outside Length
20 in
Outside Height
6 in
Width
12 3/8 in
Hopper Height
5 3/8 in

Details

Color
Clear
Load Capacity
200 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
0.67 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40280
Includes
Label Area on Front of Bin, Handle, Label Holder
Stacking Capacity
40 lb
Hangable
No
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
200 lb
Hopper Style
Una Sola Cara
Hopper Bin Item
Hopper Bin
No. of Divider Slots Long
3
Use Divider No.
Mfr. No. 40280
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
0
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Includes Label Holder
Label Holder Included
Includes Handle
Handle Included
Number of Long Divider Slots
3
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30280SCLAR Storage Bin is a stationary storage solution designed with precise dimensions to maximize your organizational needs. With an inside length of 16 7/8 inches, an inside width of 10 11/16 inches, and an inside height of 5 3/8 inches, this bin provides ample space for storing various items. The overall measurements are also notably generous at a length of 20 inches, width of 12 3/8 inches and height of six inches. This sizeable design makes it suitable for accommodating larger objects or multiple smaller items.
Constructed from durable plastic material, the clear color offers transparency that can simplify item identification and inventory management without needing to open the bin. It includes features such as a handle for convenient carrying and a label area on the front accompanied by a label holder which aids in categorizing stored contents effectively. The storage bin has three divider slots that enable separation within the unit itself for better organization.
This storage bin boasts impressive load capacities; capable of handling up to a hefty load capacity of up to200 pounds while maintaining stackability with other units due to its sturdy build allowing stacking capacity up to40 pounds . This feature proves beneficial when optimizing vertical spaces in warehouses or storerooms. For added versatility, this model is compatible with Manufacturer No.40280 products enhancing its functionality further.
Designed keeping practicality in mind, the AKRO-MILS -30280SCLAR Storage Bin exhibits volume capacity amounting to0.67 cubic feet making it adequate for businesses seeking efficient space utilization solutions without compromising on quality or durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.