Zoro Homepage

Storage Bin, Plastic, Clear, 7 in H, 8 1/4 in W, 23 7/8 in L

  • Mfr # 30284SCLAR

  • Zoro # G5015105


product price: $21.55
/ea

Key Features

Overall L x W x H
23 7/8 in L x 8 1/4 in W x 7 in H
Load Capacity
200 lb
Material
Plastic
Stackable
Yes
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30284SCLAR
Zoro #
G5015105
UPC #
032903015256
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 8 1/4 in W x 7 in H
Overall Length
23 7/8 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Length
20 7/8 in
Inside Height
6 1/8 in
Inside Width
6 3/8 in
Length
23 7/8 in
Height
7 in
Width
8 1/4 in
Outside Height
7 in
Outside Width
8 1/4 in
Outside Length
23 7/8 in
Hopper Height
6 1/8 in

Details

Color
Clear
Load Capacity
200 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
0.47 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40286, 41284
Includes
Label Area on Front of Bin, Handle, Label Holder
Stacking Capacity
150 lb
Hangable
No
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
200 lb
Hopper Bin Item
Hopper Bin
Hopper Style
Una Sola Cara
Use Divider No.
41284, Mfr. No. 40286
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
1
Includes Handle
Handle Included
Number of Short Divider Slots
2
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30284SCLAR Storage Bin is a stationary storage solution built to accommodate an array of items within its generous dimensions. With an inside length of 20 7/8 in, width of 6 3/8 in, and height of 6 1/8 in, this bin provides ample space for various types of materials or goods. The overall measurements extend to a length of 23 7/8 in, width of impressive 8-1/4 inches and height reaching up to seven inches.
Crafted from durable plastic material with a clear finish for visibility, the bin offers robustness while allowing users to easily identify contents at a glance. It features one divider slot that allows you to organize your items as per your requirements. The front part includes a label area which can be used for categorization or identification purposes along with an integrated handle facilitating easy handling.
With the ability to stack under weight up-to150 lbs., this storage bin provides flexibility when it comes safekeeping heavy items without compromising on stability. Its load capacity extends further up-to200 lbs., making it suitable for holding even heavier objects if needed. This item does not support hangable feature nor ESD conductive property but is compatible with Mfr.No's:40286 &41284 models by the same manufacturer.
This clear-colored storage bin has been designed keeping practicality and convenience at its core; whether you need it for storing small parts or larger tools, its volume capacity stands at about half cubic foot (0.47 cu ft). Note that this product does not include any dividers; they would need to be purchased separately if required by the user.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.