Zoro Homepage

Storage Bin, Plastic, Clear, 8 in H, 12 3/8 in W, 20 in L

  • Mfr # 30281SCLAR

  • Zoro # G5015062


product price: $17.69
/ea

Key Features

Overall L x W x H
20 in L x 12 3/8 in W x 8 in H
Load Capacity
200 lb
Material
Plastic
Stackable
Yes
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30281SCLAR
Zoro #
G5015062
UPC #
032903015232
Country of Origin
United States

Dimensions

Overall L x W x H
20 in L x 12 3/8 in W x 8 in H
Overall Length
20 in
Overall Width
12 3/8 in
Overall Height
8 in
Inside Width
10 11/16 in
Inside Length
16 7/8 in
Inside Height
7 3/8 in
Width
12 3/8 in
Outside Length
20 in
Outside Width
12 3/8 in
Length
20 in
Height
8 in
Outside Height
8 in
Hopper Height
7 3/8 in

Details

Color
Clear
Load Capacity
200 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
0.79 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40281
Includes
Label Area on Front of Bin, Handle, Label Holder
Stacking Capacity
50 lb
Hangable
No
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
200 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40281
No. of Divider Slots Long
3
Hopper Bin Item
Hopper Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Handle
Handle Included
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
3
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30281SCLAR Storage Bin is a stationary storage solution designed with precise dimensions to suit your needs. With an overall length of 20 inches, a width of 12 3/8 inches, and a height of 8 inches, it offers ample space for various items. The inside measurements are as follows: the width is at 10 11/16 inches, the height stands at around 7 3/8 inches and the length extends up to approximately16 7/8 inches. This provides you with a generous volume capacity of about .79 cubic feet.
Constructed from durable plastic material, this clear storage bin allows you to easily view its contents without opening it. It's built to withstand a load capacity reaching up to an impressive weight limit of about 200 lbs. When it comes to stacking these bins together for efficient use of space or ease in transportation, each bin can handle up to around a substantial weight limit of about50 lbs stacked on top.
This AKRO-MILS - Storage Bin also includes some useful features such as three divider slots that help organize items within the bin more effectively. Additionally, there's an integrated label area on the front side along with a handle and label holder included in its design which aids in easy identification and handling respectively. Designed specifically for compatibility with Mfr.No40281 manufacturer units; this item serves as an adequate option if you're looking for organized storage solutions that fit well within your business operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.