Zoro Homepage

Storage Bin, Plastic, Gray, 10 in H, 11 in W, 23 7/8 in L

  • Mfr # 30287GREY

  • Zoro # G1856036


product price: $29.65
/ea

Key Features

Overall L x W x H
23 7/8 in L x 11 in W x 10 in H
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30287GREY
Zoro #
G1856036
UPC #
032903005936
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 11 in W x 10 in H
Overall Length
23 7/8 in
Overall Width
11 in
Overall Height
10 in
Inside Height
9 1/8 in
Inside Width
9 in
Inside Length
20 3/4 in
Length
23 7/8 in
Outside Length
23 7/8 in
Width
11 in
Outside Height
10 in
Outside Width
11 in
Height
10 in
Hopper Height
9 1/8 in

Details

Color
Gray
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
1.15 cu ft
ESD Conductive
No
For Use With
Mfr. No. 41287, 40287
Includes
Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
Hangable
No
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
300 lb
Use Divider No.
40287, Mfr. No. 41287
No. of Divider Slots Long
3
Hopper Bin Item
Hopper Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
3
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Hopper Style
Single-Sided
Includes Handle
Handle Included
Number of Short Divider Slots
2
Includes Dividers
Dividers Not Included
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30287GREY Storage Bin is a robust storage solution designed to accommodate your organizational needs. With an inside width of 9 inches, height of 9 1/8 inches, and length of 20 3/4 inches, this bin offers ample space for storing various items. Its overall dimensions are measured at a length of 23 7/8 in, width of 11 in, and height of 10 in making it suitable for diverse settings without taking up too much space.
Crafted from durable plastic material, the AKRO-MILS - 30287GREY Storage Bin ensures long-lasting use. It's built with functionality in mind as it includes a handle for convenient transportation and a label holder to aid you with easy identification and organization. This gray-colored bin is also stationary which means it remains stable while storing or stacking items.
With its stackable feature and impressive load capacity that can hold up to a weight of approximately 300 lb., this storage bin maximizes the utilization of vertical space effectively. Moreover, it has three divider slots allowing you to segregate different types of goods within one container seamlessly. The volume capacity stands at around1.15 cu ft providing substantial room for your inventory or supplies.
This item is compatible specifically with Mfr No:41287 &40287 making it versatile enough to be incorporated into existing systems seamlessly. Despite not being hangable or ESD conductive, its high stacking capacity (up to150 lbs) makes up by facilitating efficient use even when dealing with heavier loads.
In conclusion, the AKRO-MILS -30287GREY Storage Bin provides reliable performance wrapped in practical design elements that cater well to small businesses seeking effective solutions for their storage requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.