Zoro Homepage

Storage Bin, Plastic, Gray, 10 in H, 11 in W, 29 7/8 in L

  • Mfr # 30292GREY

  • Zoro # G1855990


product price: $40.00
/ea

Key Features

Overall L x W x H
29 7/8 in L x 11 in W x 10 in H
Color
Gray
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30292GREY
Zoro #
G1855990
UPC #
032903044652
Country of Origin
United States

Dimensions

Overall L x W x H
29 7/8 in L x 11 in W x 10 in H
Overall Length
29 7/8 in
Overall Width
11 in
Overall Height
10 in
Inside Length
26 3/4 in
Inside Width
9 in
Inside Height
9 1/8 in
Width
11 in
Height
10 in
Outside Height
10 in
Length
29 7/8 in
Outside Length
29 7/8 in
Outside Width
11 in
Hopper Height
9 1/8 in

Details

Color
Gray
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
1.29 cu ft
ESD Conductive
No
For Use With
Mfr. No. 41287, 40292
Includes
Handle, Label Holder
Stacking Capacity
150 lb
Hangable
No
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
300 lb
No. of Divider Slots Long
3
Hopper Bin Item
Hopper Bin
Use Divider No.
40292, Mfr. No. 41287
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
2
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Includes Label Holder
Label Holder Included
Includes Handle
Handle Included
Hopper Style
Single-Sided
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
3
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30292GREY Storage Bin is a robust and spacious storage solution with an inside length of 26 3/4 inches, an inside width of 9 inches, and an inside height of 9 1/8 inches. This translates into a generous volume capacity of approximately 1.29 cubic feet, providing ample room for various items. The overall dimensions measure at a substantial length of 29 7/8 inches, width of 11 inches, and height of impressive10 inches.
Constructed from durable plastic material in a neutral gray color, this stationary storage bin has been designed to withstand the rigors associated with daily use while maintaining its structural integrity over time. It features three divider slots for organization purposes and can support up to a load capacity of hefty300 pounds without compromising on performance. Despite its sturdy construction, it includes practical elements such as handles and label holders for added convenience.
This stackable storage bin has been built to accommodate stacking capacities up to150 pounds which allows you to maximize your workspace by vertically expanding your storage solutions. Please note that this item is not ESD conductive nor hangable but remains compatible with Mfr numbers: No.41287 & No.40292 offering versatility in usage across different environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.