Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Gray, 11 in H, 16 1/2 in W, 23 7/8 in L

  • Mfr # 30288GREY

  • Zoro # G1856027


product price: $37.45
/ea

Key Features

Overall L x W x H
23 7/8 in L x 16 1/2 in W x 11 in H
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30288GREY
Zoro #
G1856027
UPC #
032903044638
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 16 1/2 in W x 11 in H
Overall Length
23 7/8 in
Overall Width
16 1/2 in
Overall Height
11 in
Inside Length
20 3/4 in
Inside Width
14 3/8 in
Inside Height
10 1/8 in
Outside Width
16 1/2 in
Width
16 1/2 in
Outside Length
23 7/8 in
Outside Height
11 in
Length
23 7/8 in
Height
11 in
Hopper Height
10 1/8 in

Details

Color
Gray
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
1.77 cu ft
ESD Conductive
No
For Use With
Mfr. No. 41288, 40287
Includes
Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
Hangable
No
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
300 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Bin Item
Hopper Bin
Use Divider No.
40287, Mfr. No. 41288
No. of Divider Slots Long
3
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
2
Includes Dividers
Dividers Not Included
Includes Handle
Handle Included
Number of Long Divider Slots
3
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Hopper Style
Single-Sided
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30288GREY Storage Bin provides ample space for your storage needs with an inside width of 14 3/8 inches, a length of 20 3/4 inches and a height of 10 1/8 inches. The overall dimensions are slightly larger, measuring at approximately 23 7/8 in length, 16 /2 in width and an overall height of about11 inches. This bin is designed to offer substantial volume capacity up to approximately1.77 cubic feet.
Constructed from durable plastic material, this storage bin is built to withstand heavy loads up to around300 lbs. It features the ability to stack with other bins while maintaining stability under a stacking load capacity rated at150 lb. However, it's important to note that this item does not have ESD Conductive properties and isn't designed for hanging applications.
This grey-colored storage bin comes equipped with three divider slots for organizing items within the container conveniently. A label holder is also included facilitating easy identification of contents stored inside the bin. Although stationary by design, its compatibility with Manufacturer Numbers41288 and40287 offers versatility in use cases across various settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.