Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Gray, 11 in H, 16 1/2 in W, 29 7/8 in L

  • Mfr # 30293GREY

  • Zoro # G1855981


product price: $38.99
/ea

Key Features

Overall L x W x H
29 7/8 in L x 16 1/2 in W x 11 in H
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Overall Length
29 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30293GREY
Zoro #
G1855981
UPC #
032903044669
Country of Origin
United States

Dimensions

Overall L x W x H
29 7/8 in L x 16 1/2 in W x 11 in H
Overall Length
29 7/8 in
Overall Width
16 1/2 in
Overall Height
11 in
Inside Length
26 3/4 in
Inside Width
14 3/8 in
Inside Height
10 1/8 in
Outside Length
29 7/8 in
Width
16 1/2 in
Outside Width
16 1/2 in
Height
11 in
Outside Height
11 in
Length
29 7/8 in
Hopper Height
10 1/8 in

Details

Color
Gray
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
2.29 cu ft
ESD Conductive
No
For Use With
Mfr. No. 41288, 40292
Includes
Label Holder
Stacking Capacity
150 lb
Hangable
No
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
300 lb
Hopper Bin Item
Hopper Bin
Use Divider No.
40292, Mfr. No. 41288
No. of Divider Slots Long
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Single-Sided
Includes Handle
Handle Included
Number of Long Divider Slots
3
Number of Short Divider Slots
2
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30293GREY Storage Bin is a generously sized storage solution with an inside length of 26 3/4 inches, an inside width of 14 3/8 inches, and an impressive inside height of 10 1/8 inches. This bin offers ample space for storing various items while maintaining a compact overall size of just under three feet long (29 7/8 in), over one foot wide (16.5 in), and less than one foot high (11 in). The stationary nature ensures stability during use and the capacity to hold up to a substantial load of up to 300 lb.
Constructed from durable plastic material, this gray-colored storage bin is built to withstand daily wear and tear. It features three divider slots that allow for easy organization within the bin itself. Despite its robust construction, it remains lightweight enough for convenient handling. Its stackable design further enhances its functionality by providing vertical storage solutions without compromising on safety or stability as it has a stacking capacity of up to150 lbs.
This AKRO-MILS - Storage Bin includes helpful add-ons such as a label holder which can aid in item identification and categorization making it suitable for organized storage needs. Please note that this product is designed specifically for use with Mfr No's:41288 &40292 models only. With its volume capacity standing at approximately two cubic feet (2.29 cu ft), you can store numerous items efficiently while maximizing your workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.