Zoro Homepage

Storage Bin, Plastic, Gray, 12 in H, 12 3/8 in W, 20 in L

  • Mfr # 30282GREY

  • Zoro # G1856079


product price: $20.69
/ea

Key Features

Overall L x W x H
20 in L x 12 3/8 in W x 12 in H
Load Capacity
200 lb
Material
Plastic
Stackable
Yes
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30282GREY
Zoro #
G1856079
UPC #
032903044591
Country of Origin
United States

Dimensions

Overall L x W x H
20 in L x 12 3/8 in W x 12 in H
Overall Length
20 in
Overall Width
12 3/8 in
Overall Height
12 in
Inside Length
16 7/8 in
Inside Width
10 11/16 in
Inside Height
11 3/8 in
Width
12 3/8 in
Outside Length
20 in
Outside Height
12 in
Height
12 in
Length
20 in
Outside Width
12 3/8 in
Hopper Height
11 3/8 in

Details

Color
Gray
Load Capacity
200 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
1.2 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40282
Includes
Handle, Label Holder
Stacking Capacity
60 lb
Hangable
No
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
200 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40282
Hopper Bin Item
Hopper Bin
No. of Divider Slots Long
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Handle
Handle Included
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
Number of Long Divider Slots
3
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30282GREY Storage Bin is a robust storage solution with substantial dimensions. With an inside length of 16 7/8 inches, width of 10 11/16 inches, and height of 11 3/8 inches, it provides ample space for storing various items. The overall size measures at a generous length of 20 inches, width of impressive12-3/8 inch and stands tall at a height of about12-inches. This bin has three divider slots to help organize your goods effectively. It is designed to be stationary and stacks well with a capacity to withstand up to 60 lbs without compromising its structure.
Constructed from durable plastic material, this gray-colored storage bin offers resilience against everyday wear and tear while maintaining its aesthetics over time. Despite being sturdy, the bin includes a handle for ease in handling when moving or rearranging your workspace setup. Additionally, it features a label holder which aids in easy identification of stored items leading to increased efficiency.
This storage bin boasts an impressive load capacity up to200 lbs making it suitable for holding heavier objects securely. Its volume capacity stands at1 .2 cubic feet providing sufficient room for most small business needs.The AKRO-MILS -30282GREY Storage Bin is compatible with Manufacturer No:40282 enhancing its functionality further.Its stackable nature makes optimal use of vertical space making it adequate for businesses looking forward to maximizing their storage capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.