Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Gray, 12 in H, 18 1/4 in W, 23 7/8 in L

  • Mfr # 30289GREY

  • Zoro # G1856018


product price: $48.03
/ea

Key Features

Overall L x W x H
23 7/8 in L x 18 1/4 in W x 12 in H
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30289GREY
Zoro #
G1856018
UPC #
032903044645
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 18 1/4 in W x 12 in H
Overall Length
23 7/8 in
Overall Width
18 1/4 in
Overall Height
12 in
Inside Height
11 1/8 in
Inside Length
20 3/4 in
Inside Width
16 in
Outside Width
18 1/4 in
Outside Height
12 in
Length
23 7/8 in
Outside Length
23 7/8 in
Width
18 1/4 in
Height
12 in
Hopper Height
11 1/8 in

Details

Color
Gray
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
2.18 cu ft
ESD Conductive
No
For Use With
Mfr. No. 41289, 40289
Includes
Handle, Label Holder
Stacking Capacity
300 lb
Mobility
Stationary
Hangable
No
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
300 lb
No. of Divider Slots Long
3
Hopper Bin Item
Hopper Bin
Hopper Style
Una Sola Cara
Use Divider No.
40289, Mfr. No. 41289
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
2
Includes Dividers
Dividers Not Included
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Includes Handle
Handle Included
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30289GREY Storage Bin offers ample storage space with an inside height of 11 1/8 in, width of 16 in, and length of 20 3/4 in. The overall dimensions are also generously sized at a length of 23 7/8 in, width of 18 /14 in and height of a solid foot. This sizable bin can accommodate various items for different types of work due to its volume capacity which stands at approximately around the region of about two cubic feet.
This storage bin is crafted from plastic material that's designed to withstand heavy loads up to a maximum weight limit standing at about three hundred pounds. It comes equipped with three divider slots for organizing your stored items effectively. In addition, it includes convenient features such as a handle and label holder for ease-of-use and identification purposes respectively.
The gray-colored AKRO-MILS -30289GREY Storage Bin is stationary but stackable up to a load capacity again reaching the same upper limit as before; around three hundred pounds. Although not hangable or ESD conductive, this product has been built specifically for use with Mfr numbers:41289 and40289 , enhancing its compatibility quotient significantly within these parameters .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.