Zoro Homepage

Storage Bin, Plastic, Gray, 12 in H, 18 3/8 in W, 29 1/4 in L

  • Mfr # 30290GREY

  • Zoro # G1856009


product price: $37.99
/ea

Key Features

Overall L x W x H
29 1/4 in L x 18 3/8 in W x 12 in H
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Overall Length
29 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30290GREY
Zoro #
G1856009
UPC #
032903085266
Country of Origin
United States

Dimensions

Overall L x W x H
29 1/4 in L x 18 3/8 in W x 12 in H
Overall Length
29 1/4 in
Overall Width
18 3/8 in
Overall Height
12 in
Inside Width
16 9/16 in
Inside Length
26 1/8 in
Inside Height
11 3/8 in
Outside Length
29 1/4 in
Width
18 3/8 in
Outside Height
12 in
Outside Width
18 3/8 in
Height
12 in
Length
29 1/4 in
Hopper Height
11 3/8 in

Details

Color
Gray
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
2.88 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40290
Includes
Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
Hangable
No
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
300 lb
No. of Divider Slots Long
3
Use Divider No.
Mfr. No. 40290
Hopper Style
Una Sola Cara
Hopper Bin Item
Hopper Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Number of Long Divider Slots
3
Number of Short Divider Slots
0
Includes Handle
Handle Included
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30290GREY Storage Bin is a robust and generously sized storage solution. It boasts an overall length of 29 1/4 in, width of 18 3/8 in, and height of 12 in. The inside dimensions are equally spacious with a height of 11 3/8 in, width of 16 9/16 in and length of impressive26-1/8 inches. This extensive size offers ample space for storing various items while maintaining the organization.
Constructed from durable plastic material, this stationary storage bin is designed to endure heavy-duty use. Its gray color provides a professional look that blends seamlessly into any workspace setting. With its load capacity reaching up to an impressive300 lb., it can comfortably hold heavier items without compromising on stability or durability.
The AKRO-MILS -30290GREY Storage Bin incorporates several features for enhanced functionality. It comes with three divider slots which allow you to categorize your stored items easily for quick access when needed. Additionally, it includes a label holder making identification simpler than ever before.
This bin has been built to stack efficiently; each unit can withstand up to150 lb when stacked upon one another – maximizing vertical space usage while maintaining structural integrity under load conditions.The volume capacity stands at2.88 cu ft offering more than adequate room for your storage needs.
In terms of compatibility, this bin has been designed for use with Mfr.No40290 enhancing its utility further by integrating seamlessly with existing systems or setups.This item does not offer ESD conductive properties nor is it hangable but these factors do not diminish the overall effectiveness as a reliable storage solution.
To summarize, the AKRO-MILS -30290GREY Storage Bin offers substantial size coupled with sturdy construction and thoughtful design elements like stacking capability, label holders, and divider slots.It's suitable choice if you're looking out for efficient organizational solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.